Beli rothenberger r650 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Rothenberger Drain Cleaning Machines R 650 Set (Mesin Pembersih Saluran Air)
    Mulai

    Rp75.999.900

    Rothenberger Drain Cleaning Machines R 650 Set (Mesin Pembersih Saluran Air)
    Deskripsi:
    alat untuk membersihkan saluran yang tersumbat
    atribut:
    • Color: Red
    • Voltage (V/Hz): 230/50
    • Pipe Diameter (mm): 20-150
    • Rating (W): 1350
    • Direct Attachment (mm): Spiral 22-16
    • Max Working Length (mm): S - Spiral 65 with 22, S - Spiral 50 with 16, S - Spiral 10 with 8 & 10
    • Speed (minute): RH and LH Drive 623
  2. Rothenberger Drain Cleaning Machines R 600 Set (Mesin Pembersih Saluran Air)
    Mulai

    Rp88.999.900

    Rothenberger Drain Cleaning Machines R 600 Set (Mesin Pembersih Saluran Air)
    Deskripsi:
    alat untuk membersihkan saluran yang tersumbat
    atribut:
    • Color: Red
  3. WESTWARD Drain Cleaning Machine
    Mulai

    Rp16.999.900

    WESTWARD Drain Cleaning Machine
    Deskripsi:
    Corded drum machines allow long run times, maintain full power during operation, and have no batteries to recharge. They generate a spring-like tension in the cable to penetrate blockages.
    atribut:
    • Application: Drain Lines; Heating Lines
    • Kit Contents: Bare Tool
    • Cord Length (ft): 6
    • Frequency (Hz): 60
    • Phase: Single-Phase
    • Power Source: Corded
    • UNSPSC: 47121808
    • Voltage (V): 120
  4. BRITOOL Classic Torque Wrenches
    Rating:
    90% of 100
    (2)
    Mulai

    Rp2.099.900

    BRITOOL Classic Torque Wrenches
    Deskripsi:
    Alat yang digunakan untuk mengeratkan baut atau mur dengan tingkat kekuatan dan kekencangan yang dapat disesuaikan dengan kebutuhan. Dari definisi ini kita tentu dapat menyimpulkan fungsi dari kunci momen adalah untuk mengukur gaya puntir pada mur maupun baut hingga mencapai momen kekencangan tertentu.
  5. MILWAUKEE Drain Cleaning Machine
    Mulai

    Rp24.999.900

    MILWAUKEE Drain Cleaning Machine
    atribut:
    • Voltage (V): 18 DC
    • Drain Line I.D. Size Range (inch): 1 1/2 to 4
    • Corded/Cordless: Cordless
    • Drum Material: Plastic
    • Application: Drain Clearing
    • Charger Replacement: 23Y581
    • Features: Fully Enclosed and Removable Drum, Holds Up to 100 ft of Cable
    • Included Charger: 23Y581
    • Maximum Drum Capacity (ft): 100 of 3/8inch Cable, 75 of 1/2inch Cable
    • Maximum Run (ft): 100
    • Operating Speed (rpm): 300
    • Standards: UL Listed
  6. RIDGID Power Clean Drain Cleaning Machine (Mesin Pembersih Saluran Air)
    Mulai

    Rp10.999.900

    RIDGID Power Clean Drain Cleaning Machine (Mesin Pembersih Saluran Air)
    atribut:
    • Cable Length (m): 9
    • Voltage (V): 120
    • Catalog Number: 55808
  7. Rothenberger Roweld R 355 B
    Mulai

    Rp439.999.900

    Rothenberger Roweld R 355 B
    Deskripsi:
    alat untuk menyambung pipa HDPE/PPR
    atribut:
    • Color: Red
  8. RIDGID Hand Spinner with AUTOFEED
    Mulai

    Rp1.499.900

    RIDGID Hand Spinner with AUTOFEED
    Deskripsi:
    The RIDGID KWIK-SPIN+ cleans drain lines from 1/2inch up to 1 1/2inch in diameter from everyday clogs in your kitchen, bathroom and more. Cable is positively retained in the drum to prevent cable pullout. Pull the trigger and turn the drum for a clean drain without the mess.
    atribut:
    • Handle Type: Ergonomically Designed
    • Type: Manual or Drill Operated
    • Drum Material: Polyethylene
    • Chuck Type: 3-Jaw Collet
    • Cable Type: Maxcore
    • Catalog Number: 57038
    • Cable Diameter (inch): 1/4
    • Cable Length (ft): 25
    • Drain Line Capacity I.D. (inch): Up to 1 1/4
    • Drain Size (inch): Cleans drain lines from up 1/2-1 1/2 in diameter
    • Features: Autofeed Trigger Technology, Kwik- Spin
  9. monotaro.id Jaring Polynet Biru Safety Net
    Mulai

    Rp73.900

  10. Rothenberger Replacement Die for Pipe Threading (Mata Senai Pipa)
    Mulai

    Rp2.199.900

    Rothenberger Replacement Die for Pipe Threading (Mata Senai Pipa)
    Deskripsi:
    These dies pair with compatible die heads on threading machines to cut threads on pipe or conduit of a given size or size range. The threads mate with matching internal threads on fittings.
    atribut:
    • UNSPSC: 27112805
    • Application: Pipe
    • Thread Direction: Right Hand
    • Thread Type: NPT
  11. Non Brand Safety Net Jaring Pengaman Proyek (Polynet)
    Mulai

    Rp609.900

    Non Brand Safety Net Jaring Pengaman Proyek (Polynet)
    Deskripsi:
    Berfungsi untuk melindungi area kerja atau lingkungan dari risiko jatuhnya benda maupun manusia. Jaring ini banyak digunakan di bidang konstruksi, industri, dan pertanian.
  12. Rothenberger Torque Wrench Set (Kunci Torsi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.999.900

    Rothenberger Torque Wrench Set (Kunci Torsi)
    Deskripsi:
    kunci torque
    atribut:
    • Color: Red
    • Torque Range (N m): 10 to 75
  13. Rothenberger Testing Pump RP 50 S (Pompa Tes Tekanan)
    Mulai

    Rp8.599.900

    Rothenberger Testing Pump RP 50 S (Pompa Tes Tekanan)
    Deskripsi:
    alat untuk mengetest kebocoran pada pipa
    atribut:
    • Color: Red
Daftar Harga rothenberger r650 Terbaru November 2026
Rothenberger Drain Cleaning Machines R 650 Set (Mesin Pembersih Saluran Air)Rp75.999.900
Rothenberger Drain Cleaning Machines R 600 Set (Mesin Pembersih Saluran Air)Rp88.999.900
KRISBOW Drain Cleaner (Mesin Pembersih Saluran Air)Rp239.900
ALDO Pipe Cleaner Machine Drainer (Pembersih Saluran Air)Rp5.499.900
WESTWARD Drain Cleaning MachineRp16.999.900
MAXPOWER PPR Pipe Heater (Mesin Las Pipa)Rp539.900
BRITOOL Classic Torque WrenchesRp2.099.900
MILWAUKEE Drain Cleaning MachineRp24.999.900
RIDGID Power Clean Drain Cleaning Machine (Mesin Pembersih Saluran Air)Rp10.999.900
Rothenberger Roweld R 355 BRp439.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)